This item is Discontinued.

Pfister Residential 3 Hole Faucet w/Side Spray, 1-Hndl, Tuscan Bronze LG26-3NYY

Residential 3 Hole Faucet w/Side Spray, 1-Hndl, Tuscan Bronze (Discontinued)

  • Mfr # LG26-3NYY
  • Zoro # G9027818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG26-3NYY
Zoro #
G9027818
UPC #
-
Country of Origin
United States

Details

Number of Holes
3
Finish
Tuscan Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Faucet w/Side Spray,1-Hndl,Tuscan Bronze
Residential / Commercial
Residential

Description

Faucet w/Side Spray,1-Hndl,Tuscan Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.