Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Residential 3 or 4 Hole Kitchen Faucet w/Side Spray, SS

  • Mfr # GT26-4CBY

  • Zoro # G9030977


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3 or 4
Finish
Tuscan Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT26-4CBY
Zoro #
G9030977
UPC #
-
Country of Origin
Canada

Details

Number of Holes
3 or 4
Finish
Tuscan Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet w/Side Spray,SS
Residential / Commercial
Residential

Description

Kitchen Faucet w/Side Spray,SS

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.