Shop PFISTER
See all product information
Create Account
Rhen Paper Holder Matte Black
Mfr # BPH-RH0B
Zoro # G3969489
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Black
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPH-RH0B
- Zoro #
- G3969489
- UPC #
- 38877637524
- Country of Origin
- United States
Dimensions
- Dispenser Height
- 1.75 in
- Dispenser Width
- 6.25 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Black
- Finish
- Matte Black
Description
Pfister Rhen Paper Holder Matte Black
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.