Zoro Homepage

Riser Spprt Brckt Tub Fllr Trad Cr

  • Mfr # 931-134A

  • Zoro # G808590410


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
1.18 in
Width
8.27 in
Length
11.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931-134A
Zoro #
G808590410
UPC #
38877637647
Country of Origin
Unknown

Dimensions

Height
1.18 in
Width
8.27 in
Length
11.42 in

Details

Finish
Polished Chrome

Description


  • •In Pfister's Polished Chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.