Zoro Homepage

Riser Spprt Brckt Tub Fllr Ts Pvd Pn

  • Mfr # 931-133D

  • Zoro # G808539488


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
POLISHED NICKEL
Height
1.3 in
Width
8.4 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931-133D
Zoro #
G808539488
UPC #
38877628089
Country of Origin
Unknown

Dimensions

Height
1.3 in
Width
8.4 in
Length
11.5 in

Details

Finish
POLISHED NICKEL

Description


  • •In Pfister's Polished Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.