Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R/T Iy Trm 1.8Gpm Hndshw Cr Need 0X6 Vlv

  • Mfr # LG6-4TRC

  • Zoro # G108448459


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
3.4 in
Width
9.7 in
Length
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG6-4TRC
Zoro #
G108448459
UPC #
38877632109
Country of Origin
Unknown

Dimensions

Height
3.4 in
Width
9.7 in
Length
18.9 in

Details

Finish
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.