Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S/A Handle 149S Cr

  • Mfr # 940-375A

  • Zoro # G508459543


product price: $67.49
/ea

Key Features

Finish
Polished Chrome
Height
0.22 in
Overall Width
0.21 in
Length (In.)
0.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-375A
Zoro #
G508459543
UPC #
38877524862
Country of Origin
Unknown

Dimensions

Height
0.22 in
Overall Width
0.21 in
Length (In.)
0.29 in

Details

Finish
Polished Chrome

Description


  • •In Pfister's Polished Chrome finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.