Shop PFISTER
See all product information
Create Account
Sa/ Spout W/Dvtr Cr
Mfr # 920-523A
Zoro # G4026475
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Material
Body: Metal
Finish
Polished Chrome
Standards
ASME, PF Warranty
Depth
6-5/32"
Width
3-1/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-523A
- Zoro #
- G4026475
- UPC #
- 38877534137
- Country of Origin
- Mexico
Dimensions
- Depth
- 6-5/32"
- Width
- 3-1/16"
- Height
- 3-15/32"
Details
- Material
- Body: Metal
- Finish
- Polished Chrome
- Standards
- ASME, PF Warranty
- Item
- Tub Spout
- Features
- All Metal Construction, Diverting Tub Spout
- Includes
- Diverter
- Connection
- 1/2"-14 NPT
Description
Pfister Sa/ Spout W/Dvtr Cr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.