Shop PFISTER
See all product information
Create Account
S/A Sput Cr, #920-611A
Mfr # 920-611A
Zoro # G408769582
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.91 in
Overall Width
3.74 in
Finish
Polished Chrome
Height (In.)
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-611A
- Zoro #
- G408769582
- UPC #
- 38877534410
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 5.91 in
- Overall Width
- 3.74 in
- Height (In.)
- 3.35 in
Details
- Finish
- Polished Chrome
Description
In Pfister's Polished Chrome finish
- •Genuine Pfister Part
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.