Shop PFISTER
See all product information
Create Account
Saxton 4" Centerset Lavatory Tuscan Bronze
Mfr # LG48-GL0Y
Zoro # G4010393
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.2 GPM
Number of Handles
2
Drain Style
American Push & Seal
Max. Installation Surface Thickness
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG48-GL0Y
- Zoro #
- G4010393
- UPC #
- 38877608890
- Country of Origin
- United States
Dimensions
- Max. Installation Surface Thickness
- 1-1/2 in
Details
- Flow Rate
- 1.2 GPM
- Number of Handles
- 2
- Drain Style
- American Push & Seal
Description
Pfister Saxton 4" Centerset Lavatory Tuscan Bronze
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.