8" Mount, Residential 1 or 3 Hole Series Pull-Down Kitchen Faucet Tuscan B (Discontinued)
- Mfr # G529-PF1Y
- Zoro # G3062843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G529-PF1Y
Zoro #
G3062843
UPC #
-
Country of Origin
China
Details
Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Tuscan Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Forward Only Handle
Mounting Type
Deck Mount
Item
Series Pull-Down Kitchen Faucet Tuscan B
Residential / Commercial
Residential
Description
Item Series Pull-Down Kitchen Faucet Tuscan B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.