Single Handle 3 Hole Serrano Tub And Shower Trim, Brushed Nick, Brushed Nickel (Discontinued)
- Mfr # LG89-8SRK
- Zoro # G3063087
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG89-8SRK
Zoro #
G3063087
UPC #
-
Country of Origin
China
Details
Faucet Operation
Single Handle
Number of Holes
3
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.8 gpm
Number of Handles
1
Item
Serrano Tub And Shower Trim,Brushed Nick
Material
metal
Description
Item Serrano Tub And Shower Trim,Brushed Nick
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.