Dual Handle 3 Hole Serrano Two Handle Centerset Lavatory Fa, Polished chrome (Discontinued)
- Mfr # LG48-SR0C
- Zoro # G3063035
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG48-SR0C
Zoro #
G3063035
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Dual Handle
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
1.2 gpm
Number of Handles
2
Item
Serrano Two Handle Centerset Lavatory Fa
Material
metal
Description
Item Serrano Two Handle Centerset Lavatory Fa
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.