Zoro Homepage
This item is Discontinued.
No Product Image Available

Dual Handle 3 Hole Serrano Two Handle Centerset Lavatory Fa, Brushed Nickel (Discontinued)

  • Mfr # LG48-SR0K
  • Zoro # G3063069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG48-SR0K
Zoro #
G3063069
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Dual Handle
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
1.2 gpm
Number of Handles
2
Item
Serrano Two Handle Centerset Lavatory Fa
Material
metal

Description

Item Serrano Two Handle Centerset Lavatory Fa

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.