Zoro Homepage
This item is Discontinued.
Pfister Shower Head, Brushed Nickel (PVD), Wall 015-PK01

Shower Head, Brushed Nickel (PVD), Wall (Discontinued)

  • Mfr # 015-PK01
  • Zoro # G3964193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015-PK01
Zoro #
G3964193
UPC #
38877550946
Country of Origin
United States

Dimensions

Width
2-13/16"
Height
2-13/16"
Face Dia.
2-13/16"
Depth
3-7/8"

Details

Item
Shower Head
Flow Rate
1.5 gpm
Mounting Type
Wall
Finish
Brushed Nickel (PVD)
Shower Head Type
Bell, Single-Function
Includes
Mounting Hardware
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1, Cal Green, CSA B125, CEC, EPA WaterSense, IAPMO
Features
Conserve Water By At Least 20 Percent, Does Not Include Shower Arm, Full Spray Provides More Coverage And Even Flow, Single Function

Description

Pfister Portland Water Saving Showerhead Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.