
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG89-7BSC
Zoro #
G4046120
UPC #
38877611265
Country of Origin
China
Dimensions
Height
Showerhead: 6", Handle: 7-1/2"
Width
Showerhead: 6", Showerplate: 2-7/32", Handle: 7-1/2"
Depth
Shower: 10-5/32", Handle: 4-23/32"
Details
Includes
Mounting Hardware, Showerarm, Handle
Item
Shower
Features
1-Handle, Rain spray provides more coverage and a soft, even flow, Rain spray provides more coverage and a soft, even flow, Quick Connect Spout, All Metal Construction, Shower Only, SecurePfit
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Raincan
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, ASSE 1016, CSA B125 Certified, Cal Green Compliant, EPA WaterSense, IAPMO Certified
Material
Body: Metal
Description
Pfister Bronson 0X8 Series Shower Trim Polished Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.