Zoro Homepage
This item is Discontinued.
Pfister Shower, Tuscan Bronze, Wall 015-BD0Y

Shower, Tuscan Bronze, Wall (Discontinued)

  • Mfr # 015-BD0Y
  • Zoro # G3999473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015-BD0Y
Zoro #
G3999473
UPC #
38877527597
Country of Origin
China

Dimensions

Height
2-5/8"
Width
2-5/8"
Depth
4-1/16"
Face Dia.
2-9/16"

Details

Includes
Catridge, Mounting Hardware, Valve
Item
Shower
Features
No Separate Diverter Needed, Never Leak Guarantee,Self Cleaning Spray Head, Rotate the spray face to activate and control volume, 1" Installation Depth Adjustability
Flow Rate
1.6 gpm
Mounting Type
Wall
Finish
Tuscan Bronze
Shower Head Type
Universal Body Spray
Connection
1/2"-14 NPT
Standards
ASME, CSA B125, cUPC, IAPMO, PF Warranty
Material
Disc Diverter: Ceramic

Description

Pfister Shower Body Spray Tuscan Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.