Zoro Homepage
This item is Discontinued.
Pfister Shower, 2, Wall, Tuscan Bronze LG89-7BSY

Shower, 2, Wall, Tuscan Bronze (Discontinued)

  • Mfr # LG89-7BSY
  • Zoro # G9023189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG89-7BSY
Zoro #
G9023189
UPC #
-
Country of Origin
United States

Dimensions

Height
Showerhead: 6", Handle: 7-1/2"
Width
Showerhead: 6", Showerplate: 2-7/32", Handle: 7-1/2"
Depth
Shower: 10-5/32", Handle: 4-23/32"

Details

Includes
Mounting Hardware, Showerarm, Handle
Item
Shower
Features
1-Handle, Rain spray provides more coverage and a soft, even flow, Rain spray provides more coverage and a soft, even flow, Quick Connect Spout, All Metal Construction, Shower Only, SecurePfit
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
Yes
Finish
Tuscan Bronze
Shower Head Type
Raincan
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, ASSE 1016, CSA B125 Certified, Cal Green Compliant, EPA WaterSense, IAPMO Certified
Material
Body: Metal

Description

Shower Trim Only,1-Handle,Bronze,Bronson

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.