Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (Discontinued)
- Mfr # LG07-1180
- Zoro # G3063403
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG07-1180
Zoro #
G3063403
UPC #
-
Country of Origin
China
Details
Faucet Operation
Dual Handle
Number of Holes
3
Finish
Polished chrome
Handle Type
Metal Knob
Flow Rate
2.0 gpm
Number of Handles
2
Item
Shower,Two Handle,07 Series Chrome
Material
metal
Description
Item Shower,Two Handle,07 Series Chrome
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.