This item is Discontinued.

Pfister Shw 16 Ts Hndshw Only W/O Hs Pvd Pn LG16-TB0D

Shw 16 Ts Hndshw Only W/O Hs Pvd Pn (Discontinued)

  • Mfr # LG16-TB0D
  • Zoro # G408565214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG16-TB0D
Zoro #
G408565214
UPC #
38877624081
Country of Origin
Unknown

Dimensions

Length (In.)
8.3 in
Height
1.6 in
Width
1.7 in

Details

Finish
POLISHED NICKEL

Description


  • •In Pfister's Polished Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.