Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shw 16 Ts Sld Bar Kit Pvd Bn

  • Mfr # LG16-3TBK

  • Zoro # G208597354


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Finish
BRUSHED NICKEL
Length
27 in
Height (In.)
2.6 in
Width (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG16-3TBK
Zoro #
G208597354
UPC #
38877624050
Country of Origin
Unknown

Dimensions

Length
27 in
Height (In.)
2.6 in
Width (In.)
6.5 in

Details

Finish
BRUSHED NICKEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.