Zoro Homepage

Shw 16 Ts Sld Bar Kit Tb

  • Mfr # LG16-3TBY

  • Zoro # G008597356


product price: $359.80
/ea
Free Shipping & Returns

Key Features

Finish
Tuscan Bronze
Height (In.)
2.9 in
Length
27 in
Width (In.)
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG16-3TBY
Zoro #
G008597356
UPC #
38877624067
Country of Origin
Unknown

Dimensions

Height (In.)
2.9 in
Length
27 in
Width (In.)
6.6 in

Details

Finish
Tuscan Bronze

Description


  • •In Pfister's Tuscan Bronze finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.