Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shw Arm Lg89 Tnt Cr

  • Mfr # 973-284A

  • Zoro # G408463459


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Length
13.19 in
Width (In.)
2.95 in
Height (In.)
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-284A
Zoro #
G408463459
UPC #
38877646403
Country of Origin
Unknown

Dimensions

Length
13.19 in
Width (In.)
2.95 in
Height (In.)
1.77 in

Details

Finish
Polished Chrome

Description


  • •In Pfister's Polished Chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.