Zoro Homepage

Shw Arm R89Fex Pv Pvd Pn

  • Mfr # 973-103D

  • Zoro # G308463856


product price: $72.65
/ea

Key Features

Finish
POLISHED NICKEL
Length
15.8 in
Height (In.)
1 in
Width (In.)
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-103D
Zoro #
G308463856
UPC #
38877569474
Country of Origin
Unknown

Dimensions

Length
15.8 in
Height (In.)
1 in
Width (In.)
4.75 in

Details

Finish
POLISHED NICKEL

Description


  • •In Pfister's Polished Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.