Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Shw Sq Drop Elb Pvd Bn 973-279J

Shw Sq Drop Elb Pvd Bn (Discontinued)

  • Mfr # 973-279J
  • Zoro # G908596923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-279J
Zoro #
G908596923
UPC #
38877642733
Country of Origin
Unknown

Dimensions

Length (In.)
2.76 in
Height
1.57 in
Width
2.17 in

Details

Finish
BRUSHED NICKEL

Description


  • •In Pfister's Brushed Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.