Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Shwhd 15 Iy 5F 1.8Gpm Cr LG15-TR0C

Shwhd 15 Iy 5F 1.8Gpm Cr (Discontinued)

  • Mfr # LG15-TR0C
  • Zoro # G208576557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG15-TR0C
Zoro #
G208576557
UPC #
38877630389
Country of Origin
Unknown

Dimensions

Height
5 in
Width
4.1 in
Length
4.1 in

Details

Finish
Polished Chrome

Description


  • •In Pfister's Polished Chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.