Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Shwhd 3F Lg89 Da 1.8Gpm Pvd Bn 973-255J

Shwhd 3F Lg89 Da 1.8Gpm Pvd Bn (Discontinued)

  • Mfr # 973-255J
  • Zoro # G008437416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-255J
Zoro #
G008437416
UPC #
38877635001
Country of Origin
Unknown

Dimensions

Length
6.3 in
Height (In.)
4.33 in
Width (In.)
6.3 in

Details

Finish
BRUSHED NICKEL

Description


  • •In Pfister's Brushed Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.