Zoro Homepage

Shwhd G89 Se 2.0Gpm Tb

  • Mfr # 973-219Y

  • Zoro # G508437299


product price: $68.39
/ea

Key Features

Finish
Tuscan Bronze
Width (In.)
3.1 in
Height (In.)
5.6 in
Length
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-219Y
Zoro #
G508437299
UPC #
38877621110
Country of Origin
Unknown

Dimensions

Width (In.)
3.1 in
Height (In.)
5.6 in
Length
3.2 in

Details

Finish
Tuscan Bronze

Description


In Pfister's Tuscan Bronze finish
  • •Genuine Pfister Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.