Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shwhd S/A 1F 89 Rh 1.8Gpm Bk

  • Mfr # 973-264B

  • Zoro # G308476351


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Height
2.71 in
Width
7.87 in
Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-264B
Zoro #
G308476351
UPC #
38877641705
Country of Origin
Unknown

Dimensions

Height
2.71 in
Width
7.87 in
Length
7.87 in

Details

Finish
MATTE BLACK

Description


  • •In Pfister's Matte Black finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.