Zoro Homepage

Shwhd S/A 8P8Ws2 Bea 1.8Gpm Pvd Bn

  • Mfr # 973-218J

  • Zoro # G508576554


product price: $71.15
/ea

Key Features

Finish
BRUSHED NICKEL
Height
4.7 in
Width
6.85 in
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-218J
Zoro #
G508576554
UPC #
38877621271
Country of Origin
Unknown

Dimensions

Height
4.7 in
Width
6.85 in
Length
8.25 in

Details

Finish
BRUSHED NICKEL

Description


  • •In Pfister's Brushed Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.