Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle 1 or 3 Hole Bathroom Faucet, Matte Black

  • Mfr # LG42-DF1B

  • Zoro # G9027720


product price: $343.00
/ea
Free Shipping & Returns

Key Features

Material
metal
Finish
Matte Black
Flow Outlet Type
Aerated
ADA Compliant
Yes
Flow Rate
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG42-DF1B
Zoro #
G9027720
UPC #
-
Country of Origin
United States

Details

Material
metal
Finish
Matte Black
Item
Bathroom Faucet
Flow Outlet Type
Aerated
ADA Compliant
Yes
Flow Rate
1.2 gpm
Faucet Operation
Single Handle
Number of Holes
1 or 3
Mounting Type
Deck/Countertop
Number of Handles
1

Description

Bathroom Faucet,Kenzo,4 In.,Matte Black

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.