Zoro Homepage

Single Handle 1 or 3 Hole Bathroom Faucet, Polished chrome

  • Mfr # LG42-DF0C

  • Zoro # G9027580


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Finish
Polished chrome
Number of Holes
1 or 3
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG42-DF0C
Zoro #
G9027580
UPC #
-
Country of Origin
United States

Details

Material
metal
Finish
Polished chrome
Item
Bathroom Faucet
Number of Holes
1 or 3
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Number of Handles
1
Mounting Type
Deck/Countertop
ADA Compliant
Yes
Faucet Operation
Single Handle

Description

Bath Faucet,Waterfall,Kenzo,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.