Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Contempra Single Control, Centerset Bath, Brushed Gold 1/3 Hole

  • Mfr # LG42-NBG00

  • Zoro # G3061949


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Finish
Brushed Gold
Number of Holes
1/3
Mounting Type
Sink/Countertop
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG42-NBG00
Zoro #
G3061949
UPC #
-
Country of Origin
China

Details

Item
Contempra Single Control,Centerset Bath
Faucet Operation
Single Handle
Finish
Brushed Gold
Number of Holes
1/3
Mounting Type
Sink/Countertop
ADA Compliant
Yes
Flow Rate
1.2 gpm
Number of Handles
1
Material
metal

Description

Item Contempra Single Control,Centerset Bath

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.