
Single Handle Avalon Shower Trim, Tuscan Bronze, Tuscan Bronze 2 Hole
Mfr # LG89-7CBY
Zoro # G3061617
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Number of Holes
2
ADA Compliant
Yes
Handle Type
Lever
Finish
Tuscan Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG89-7CBY
Zoro #
G3061617
UPC #
-
Country of Origin
China
Details
Item
Avalon Shower Trim,Tuscan Bronze
Faucet Operation
Single Handle
Number of Holes
2
ADA Compliant
Yes
Handle Type
Lever
Finish
Tuscan Bronze
Flow Rate
1.8 gpm
Number of Handles
1
Description
Item Avalon Shower Trim,Tuscan Bronze
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.