Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Single Handle Ashfield Tub And Shower Trim Rustic Bron, Rustic Bronze 3 Hole LG89-8YPU

Single Handle Ashfield Tub And Shower Trim Rustic Bron, Rustic Bronze 3 Hole (Discontinued)

  • Mfr # LG89-8YPU
  • Zoro # G3061678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG89-8YPU
Zoro #
G3061678
UPC #
-
Country of Origin
China

Details

Faucet Operation
Single Handle
Number of Holes
3
ADA Compliant
Yes
Finish
Rustic Bronze
Handle Type
Lever
Flow Rate
1.8 gpm
Number of Handles
1
Item
Ashfield Tub And Shower Trim Rustic Bron
Material
metal

Description

Item Ashfield Tub And Shower Trim Rustic Bron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.