
Single Handle Ashfield Tub And Shower Trim Tuscan Bron, Tuscan Bronze 3 Hole (Discontinued)
- Mfr # LG89-8YPY
- Zoro # G3061653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LG89-8YPY
Zoro #
G3061653
UPC #
-
Country of Origin
China
Details
Faucet Operation
Single Handle
Number of Holes
3
ADA Compliant
Yes
Finish
Tuscan Bronze
Handle Type
Lever
Flow Rate
1.8 gpm
Number of Handles
1
Item
Ashfield Tub And Shower Trim Tuscan Bron
Material
metal
Description
Item Ashfield Tub And Shower Trim Tuscan Bron
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.