Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Deckard Tub/Shower Trim Kit, Matte Blac, Matte Black 3 Hole

  • Mfr # LG89-8DAB

  • Zoro # G3062308


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Material
metal
Number of Holes
3
ADA Compliant
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG89-8DAB
Zoro #
G3062308
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
Material
metal
Number of Holes
3
ADA Compliant
Yes
Finish
Matte Black
Handle Type
Lever
Flow Rate
1.8 gpm
Number of Handles
1
Item
Deckard Tub/Shower Trim Kit,Matte Blac

Description

Item Deckard Tub/Shower Trim Kit,Matte Blac

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.