Zoro Homepage

Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome

  • Mfr # LG142-5000

  • Zoro # G9030581


product price: $55.09
/ea

Key Features

Finish
Polished chrome
Flow Outlet Type
Aerated
Faucet Operation
Single Handle
ADA Compliant
Yes
Mounting Type
Deck/Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG142-5000
Zoro #
G9030581
UPC #
-
Country of Origin
United States

Details

Finish
Polished chrome
Item
Bathroom Faucet
Flow Outlet Type
Aerated
Faucet Operation
Single Handle
ADA Compliant
Yes
Mounting Type
Deck/Countertop
Number of Handles
1
Number of Holes
3
Flow Rate
1.2 gpm
Mounting Hole Center to Center
4-1/2"

Description

Centerset Bath Faucet,1.2 gpm

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.