
Single Handle Arterra Single Handle Lavatory Faucet Tu, Brushed Nickel 1/3 Hole
Mfr # LG42-DE0Y
Zoro # G3061443
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Material
metal
Number of Holes
1/3
Mounting Type
Deck
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG42-DE0Y
Zoro #
G3061443
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Single Handle
Material
metal
Number of Holes
1/3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Brushed Nickel
Flow Rate
1.2 gpm
Number of Handles
1
Item
Arterra Single Handle Lavatory Faucet Tu
Description
Item Arterra Single Handle Lavatory Faucet Tu
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.