Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Single Handle Ashfield Single Handle Vessel Faucet Rus, Single Hole Mount, Rustic Bronze 1 Hole LG40-YP0U

Single Handle Ashfield Single Handle Vessel Faucet Rus, Single Hole Mount, Rustic Bronze 1 Hole (Discontinued)

  • Mfr # LG40-YP0U
  • Zoro # G3061608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG40-YP0U
Zoro #
G3061608
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
Material
metal
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Rustic Bronze
Handle Type
Lever
Number of Handles
1
Item
Ashfield Single Handle Vessel Faucet Rus

Description

Item Ashfield Single Handle Vessel Faucet Rus

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.