
Single Handle Contempra Valve Trim, Brushed Gold, Single Hole Mount, Brushed Gold 1 Hole
Mfr # R89-1NCBG
Zoro # G3061924
product price:Â $165.98
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Material
metal
Number of Holes
1
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R89-1NCBG
Zoro #
G3061924
UPC #
-
Country of Origin
China
Details
Item
Contempra Valve Trim,Brushed Gold
Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Material
metal
Number of Holes
1
ADA Compliant
Yes
Handle Type
Lever
Finish
Brushed Gold
Number of Handles
1
Description
Item Contempra Valve Trim,Brushed Gold
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.