Zoro Homepage

Single Handle Deckard Single Control, 1 Hole, Roman Tub, Polished chrome 1 Hole

  • Mfr # RT6-1DAC

  • Zoro # G3062107


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate
8.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-1DAC
Zoro #
G3062107
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate
8.0 gpm
Number of Handles
1
Item
Deckard Single Control,1 Hole,Roman Tub
Finish
Polished chrome
Material
metal

Description

Item Deckard Single Control,1 Hole,Roman Tub

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.