
Single Handle Deckard Single Control 2 Hole Roman Tub, Brushed Nickel 2 Hole
Mfr # RT6-2DAK
Zoro # G3062186
product price: $551.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT6-2DAK
Zoro #
G3062186
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Single Handle
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
8.0 gpm
Number of Handles
1
Item
Deckard Single Control 2 Hole Roman Tub
Finish
Brushed Nickel
Description
Item Deckard Single Control 2 Hole Roman Tub
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.