
Single Handle Kenzo Single Handle Vessel Faucet Chrome, Single Hole Mount, Polished chrome 1 Hole (Discontinued)
- Mfr # LG40-DF0C
- Zoro # G3062475
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG40-DF0C
Zoro #
G3062475
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Single Handle
Material
metal
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Polished chrome
Handle Type
Lever
Number of Handles
1
Item
Kenzo Single Handle Vessel Faucet Chrome
Description
Item Kenzo Single Handle Vessel Faucet Chrome
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.