Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Brushed Nickel LF-040-YP0K

Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Brushed Nickel (Discontinued)

  • Mfr # LF-040-YP0K
  • Zoro # G9030758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-040-YP0K
Zoro #
G9030758
UPC #
-
Country of Origin
United States

Details

Material
metal
Finish
Brushed Nickel
Item
Bathroom Faucet
Mounting Hole Center to Center
Single Hole
Mounting Type
Deck/Countertop
Faucet Operation
Single Handle
Number of Holes
1
Flow Outlet Type
Aerated
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.2 gpm

Description

Bathroom Faucet,Single Control,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.