Zoro Homepage

Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome

  • Mfr # LG142-0600

  • Zoro # G9029041


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Number of Handles
1
Faucet Operation
Single Handle
Flow Rate
1.2 gpm
Mounting Type
Deck/Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG142-0600
Zoro #
G9029041
UPC #
-
Country of Origin
United States

Details

Finish
Polished chrome
Item
Bathroom Faucet
Number of Handles
1
Faucet Operation
Single Handle
Flow Rate
1.2 gpm
Mounting Type
Deck/Countertop
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Flow Outlet Type
Aerated

Description

Bath Faucet,Sngle Control,1.2 gpm,Chrome

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.