
Single Handle Deckard Valve Only Trim, Brushed Nickel, Single Hole Mount, Brushed Nickel 1 Hole
Mfr # R89-1DAK
Zoro # G3062317
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Material
metal
Number of Holes
1
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R89-1DAK
Zoro #
G3062317
UPC #
-
Country of Origin
United States
Details
Item
Deckard Valve Only Trim,Brushed Nickel
Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Material
metal
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.8 gpm
Number of Handles
1
Description
Item Deckard Valve Only Trim,Brushed Nickel
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.