Single Handle Single Hole Mount, 1 Hole Serrano Valve Trim Brushed Nickel, Brushed Nickel (Discontinued)
- Mfr # R89-1SRK
- Zoro # G3063166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R89-1SRK
Zoro #
G3063166
UPC #
-
Country of Origin
United States
Details
Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
2.5 gpm
Number of Handles
1
Item
Serrano Valve Trim Brushed Nickel
Material
metal
Description
Item Serrano Valve Trim Brushed Nickel
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.