Zoro Homepage
This item is Discontinued.
Pfister Single Handle Vessel Faucet, Single Hole Mount, Polished chrome 1 Hole LG40-YP0C

Single Handle Vessel Faucet, Single Hole Mount, Polished chrome 1 Hole (Discontinued)

  • Mfr # LG40-YP0C
  • Zoro # G9027912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG40-YP0C
Zoro #
G9027912
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck/Countertop
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
1.2 gpm
Number of Handles
1
Flow Outlet Type
Aerated
Item
Vessel Faucet
Material
metal

Description

Vessel Faucet,1-Handle,Ashfield,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.