Zoro Homepage

S/P Ma Shw Arm Bn

  • Mfr # 973-019J

  • Zoro # G008463316


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Finish
BRUSHED NICKEL
Width (In.)
4.25 in
Length
17.75 in
Height (In.)
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-019J
Zoro #
G008463316
UPC #
38877539828
Country of Origin
Unknown

Dimensions

Width (In.)
4.25 in
Length
17.75 in
Height (In.)
1.1 in

Details

Finish
BRUSHED NICKEL

Description


  • •In Pfister's Brushed Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.